- 2.99 in Outside Diameter
- Full-Flow
- M22 x 1.5 Thread Size
- Spin-On Style
| Efficiency 99% | 40 micron |
| Anti-Drainback Valve | Yes |
| Gasket ID (mm) | 60 |
| Length | 3.27 in, 83 mm |
| Thread Size | M22 x 1.5 |
| Bypass Valve Setting LR (BAR) | 1.2 bar |
| Bypass Valve Setting HR (BAR) | 23 bar |
| Length (in) | 3.27 |
| Bypass Valve Setting HR (PSI) | 1.6 psi |
| Outer Diameter (mm) | 76 |
| Media Type | Cellulose |
| O.D. | 2.99 in, 76 mm |
| Gasket OD (mm) | 70 |
| Gasket ID (in) | 2.36 |
| Outer Diameter (in) | 2.99 |
| Length (mm) | 83 |
| Gasket OD (in) | 2.76 |
| Bypass Valve Setting LR (PSI) | 17 psi |
| Bypass Valve Setting HR | 23.21 psi, 1.6 bar |
| Style | Spin-On |
| Type | Full-Flow |
| Bypass Valve Setting LR | 17.4 psi, 1.2 bar |
| Bypass Valve | Yes |
| Gasket O.D. | 2.76 in, 70 mm |
| Gasket I.D. | 2.36 in, 60 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330182147 |
-
Prop 65


