- 4.28 in Outside Diameter
- Secondary Type
- 7/8-14 Thread Size
- Spin-On Style
| Length | 4.26 in, 108.3 mm |
| Gasket OD (mm) | 72 |
| Length (mm) | 108.3 |
| Thread Size | 7/8-14 |
| Efficiency Test Std | SAE J1985 |
| Gasket O.D. | 2.83 in, 72 mm |
| Efficiency 99% | 10 micron |
| Style | Spin-On |
| Gasket ID (in) | 2.46 |
| O.D. | 4.28 in, 108.8 mm |
| Outer Diameter (in) | 4.28 |
| Outer Diameter (mm) | 108.8 |
| Gasket ID (mm) | 62.5 |
| Type | Secondary |
| Gasket I.D. | 2.46 in, 62.5 mm |
| Length (in) | 4.26 |
| Gasket OD (in) | 2.83 |
| Weight | 1.3 LB |
| EAN or UPC | 742330043301 |

