- 4.45 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 113 |
| Primary Application | DAF 1643070 |
| Efficiency 99% | 38 micron |
| Length (mm) | 220 |
| Efficiency 50% | 14 micron |
| O.D. | 4.45 in, 113 mm |
| Inner Diameter (mm) | 59 |
| Length | 8.66 in, 220 mm |
| Inner Diameter (in) | 2.32 |
| Outer Diameter (in) | 4.45 |
| Length (in) | 8.66 |
| I.D. | 2.32 in, 59 mm |
| Style | Cartridge |
| Weight | 0.53 LB |
| EAN or UPC | 742330191330 |

