- 4.74 in Outside Diameter
- Cartridge Style
| Efficiency 50% | 17 micron |
| Inner Diameter (mm) | 57 |
| Length (mm) | 202 |
| I.D. | 1.79 in, 45.5 mm |
| Inner Diameter (in) | 2.24 |
| Outer Diameter (in) | 4.72 |
| Length | 8.05 in, 204.5 mm |
| Outer Diameter (mm) | 120 |
| Length (in) | 7.95 |
| Media Type | Cellulose |
| O.D. | 4.74 in, 120.5 mm |
| Gasket O.D. | 5.37 in, 136.4 mm |
| Gasket I.D. | 5.04 in, 128 mm |
| Style | Cartridge |
| Weight | 0.73 LB |
| EAN or UPC | 742330192795 |

