- 3.74 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 3.74 |
| I.D. | 1.81 in, 46 mm |
| Length | 5.67 in, 144 mm |
| Efficiency Test Std | SAE J1985 |
| Inner Diameter (in) | 1.77 |
| Inner Diameter (mm) | 45 |
| Efficiency 50% | 3 micron |
| Outer Diameter (mm) | 95 |
| Overall Length (mm) | 183.6 |
| Overall Length | 7.24 in, 184 mm |
| Style | Cartridge |
| Length (in) | 5.65 |
| Length (mm) | 143.5 |
| Overall Length (in) | 7.23 |
| O.D. | 3.74 in, 95 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330192818 |

