- 3.72 in Outside Diameter
- Cartridge Style
| I.D. | 1.9 in, 48.26 mm |
| Efficiency Beta 20 | 12 micron |
| Collapse Burst (mm) | 435 |
| Bypass Valve Setting LR (BAR) | 6 bar |
| Efficiency Beta | 4 Micron @ Beta 2, 12 Micron @ Beta 20 |
| Efficiency Beta 1000 | 5 micron |
| Inner Diameter (mm) | 48.26 |
| Length | 24.61 in, 625.2 mm |
| Bypass Valve Setting LR (PSI) | 87 psi |
| Inner Diameter (in) | 1.9 |
| Collapse Burst (in) | 30 |
| Outer Diameter (mm) | 94.5 |
| O.D. | 3.72 in, 94.5 mm |
| Outer Diameter (in) | 3.72 |
| Efficiency Beta 2 | 4 micron |
| Style | Cartridge |
| Bypass Valve Setting LR | 87.02 psi, 6 bar |
| Bypass Valve | Yes |
| Collapse Burst | 435.11 psi, 30 bar |
| Weight | 5.8 LB |
| EAN or UPC | 742330193020 |

