- 3.72 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 40.1 |
| Length | 16.14 in, 410 mm |
| O.D. | 3.72 in, 94.5 mm |
| I.D. | 1.58 in, 40.1 mm |
| Bypass Valve Setting LR (PSI) | 87 psi |
| Length (mm) | 410 |
| Inner Diameter (in) | 1.58 |
| Efficiency Beta | 5 Micron @ Beta 200 |
| Efficiency Beta 1000 | 7 micron |
| Collapse Burst (in) | 30 |
| Outer Diameter (mm) | 94.5 |
| Outer Diameter (in) | 3.72 |
| Length (in) | 16.14 |
| Collapse Burst (mm) | 435 |
| Efficiency Beta 200 | 5 micron |
| Bypass Valve Setting LR (BAR) | 6 bar |
| Style | Cartridge |
| Bypass Valve Setting LR | 87.02 psi, 6 bar |
| Collapse Burst | 435.11 psi, 30 bar |
| Bypass Valve | Yes |
| Weight | 3.37 LB |
| EAN or UPC | 742330193037 |

