- 2 in Inside Diameter
- 3.38 in Outside Diameter
| Length | 2.55 in, 64.77 mm |
| O.D. | 3.38 in, 85.85 mm |
| Outer Diameter (mm) | 85.85 |
| Inner Diameter (in) | 2 |
| Length (in) | 2.55 |
| Inner Diameter (mm) | 50.8 |
| Outer Diameter (in) | 3.38 |
| I.D. | 2 in, 50.8 mm |
| Efficiency Beta 20 | 20 micron |
| Efficiency Beta | 20 Micron @ Beta 20 |
| Length (mm) | 64.77 |
| Style | Cartridge |
| Weight | 0.6 LB |
| EAN or UPC | 742330193044 |

