- 4.02 in Outside Diameter
- Water Separator Type
- 3 3/8-8 Thread Size
- Spin-On Style
| Outer Diameter (in) | 4.02 |
| Length (in) | 6.39 |
| Type | Water Separator |
| O.D. | 4.02 in, 102 mm |
| Outer Diameter (mm) | 102 |
| Efficiency 99% | 7 micron |
| Length (mm) | 162.3 |
| Style | Spin-On |
| Length | 6.39 in, 162.3 mm |
| Thread Size | 3 3/8-8 |
| Weight | 1.0 LB |
| EAN or UPC | 742330193969 |

