- 3/8 NPT Inlet Size
- 3/8 NPT Outlet Size
| Inlet Size | 3/8 NPT |
| Width (in) | 3.83 |
| Depth | 4.17 in, 106 mm |
| Depth (mm) | 106 |
| Width (mm) | 97.2 |
| Height (in) | 2.05 |
| Filter-to-Head Thread | 11/16-16 UN |
| Height | 2.05 in, 52 mm |
| Outlet Size | 3/8 NPT |
| Depth (in) | 4.17 |
| Width | 3.83 in, 97.2 mm |
| Bypass Valve | NO |
| Height (mm) | 52 |
| Family Name | Engine Cylinder Head Assembly |
| Thread Size | 11/16-16 UN |
| Weight | 0.93 LB |
| EAN or UPC | 742330195161 |

