- 3.67 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
| Efficiency Test Std | SAE J1985 |
| Gasket OD (in) | 2.83 |
| Gasket O.D. | 2.83 in, 72 mm |
| Length (mm) | 213.4 |
| Gasket ID (mm) | 62 |
| Outer Diameter (mm) | 93.2 |
| Gasket ID (in) | 2.44 |
| Outer Diameter (in) | 3.67 |
| Media Type | Composite |
| Efficiency 99% | 10 micron |
| Type | Water Separator |
| Length (in) | 8.4 |
| Length | 8.4 in, 213.4 mm |
| O.D. | 3.67 in, 93.2 mm |
| Thread Size | 1-14 UN |
| Gasket I.D. | 2.44 in, 62 mm |
| Emulsified H2O Efficiency | 95 Percent |
| Gasket OD (mm) | 72 |
| Style | Spin-On |
| Weight | 1.3 LB |
| EAN or UPC | 742330195017 |
-
Prop 65


