- 3.66 in Outside Diameter
| Efficiency Test Std | SAE J1985 |
| Gasket OD (in) | 3.66 |
| Gasket OD (mm) | 93 |
| Length (mm) | 147 |
| Gasket ID (in) | 3.19 |
| Length (in) | 5.79 |
| O.D. | 3.66 in, 93 mm |
| Outer Diameter (mm) | 93 |
| Efficiency 99% | 50 micron |
| Length | 5.79 in, 147 mm |
| Gasket ID (mm) | 81 |
| Outer Diameter (in) | 3.66 |
| Media Type | Synthetic |
| Thread Size | M36 x 2 |
| Gasket O.D. | 3.66 in, 93 mm |
| Style | Spin-On |
| Gasket I.D. | 3.19 in, 81 mm |
| Weight | 1.6 LB |
| EAN or UPC | 742330195956 |
-
Prop 65


