Skip to content Skip to navigation menu
Spin-On Fuel Filter

P550879

Spin-On Fuel Filter
Item #101690189
  • 3.66 in Outside Diameter
  • Secondary Type
  • 7/8-14 UN Thread Size
  • Spin-On Style
Spin-On Fuel Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3.66 in Outside Diameter
  • Secondary Type
  • 7/8-14 UN Thread Size
  • Spin-On Style
Gasket ID (mm) 62
Length (in) 6.85
Efficiency Test Std SAE J1985
Gasket O.D. 2.83 in, 72 mm
O.D. 3.66 in, 93 mm
Style Spin-On
Gasket OD (mm) 72
Efficiency 99% 5 micron
Media Type Synthetic
Length 6.85 in, 174 mm
Length (mm) 174
Thread Size 7/8-14 UN
Outer Diameter (mm) 93
Gasket ID (in) 2.44
Gasket OD (in) 2.83
Outer Diameter (in) 3.66
Type Secondary
Gasket I.D. 2.44 in, 62 mm
Weight 1.2 LB
EAN or UPC 742330197455
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison