- 4.22 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
| Emulsified H2O Efficiency | 85 Percent |
| Outer Diameter (in) | 4.22 |
| Gasket OD (mm) | 98 |
| Length (mm) | 248.3 |
| Outer Diameter (mm) | 107.3 |
| Stand Pipe | Yes |
| O.D. | 4.22 in, 107.3 mm |
| Length | 9.78 in, 248.3 mm |
| Gasket ID (in) | 3.54 |
| Media Type | Cellulose |
| Length (in) | 9.78 |
| Gasket OD (in) | 3.86 |
| Style | Spin-On |
| Efficiency Test Std | SAE J1985 |
| Efficiency 99% | 20 micron |
| Type | Water Separator |
| Gasket ID (mm) | 90 |
| Gasket I.D. | 3.54 in, 90 mm |
| Thread Size | 1-14 UN |
| Gasket O.D. | 3.86 in, 98 mm |
| Weight | 2.3 LB |
| EAN or UPC | 742330199718 |
-
Prop 65


