- 3.66 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
| Length | 9.92 in, 252 mm |
| Efficiency 99% | 7 micron |
| Outer Diameter (in) | 3.66 |
| Gasket I.D. | 2.44 in, 62 mm |
| Gasket ID (in) | 2.44 |
| O.D. | 3.66 in, 93 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Type | Water Separator |
| Style | Spin-On |
| Efficiency Test Std | SAE J1985 |
| Emulsified H2O Efficiency | 95 Percent |
| Thread Size | 1-14 UN |
| Length (mm) | 252 |
| Outer Diameter (mm) | 93 |
| Gasket OD (mm) | 72 |
| Length (in) | 9.92 |
| Gasket OD (in) | 2.83 |
| Gasket ID (mm) | 62 |
| Media Type | Cellulose |
| Weight | 1.8 LB |
| EAN or UPC | 742330165003 |
-
Prop 65


