- 3.86 in Outside Diameter
- Water Separator Type
- M16 x 1.5 Thread Size
- Spin-On Style
| Efficiency Test Std | ISO 19438 |
| Efficiency 99% | 30 micron |
| Length | 7.7 in, 195.5 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Gasket OD (mm) | 72 |
| Gasket ID (in) | 2.44 |
| Thread Size | M16 x 1.5 |
| Length (in) | 7.7 |
| Gasket OD (in) | 2.83 |
| Outer Diameter (mm) | 98 |
| Type | Water Separator |
| Gasket I.D. | 2.44 in, 62 mm |
| Style | Spin-On |
| O.D. | 3.86 in, 98 mm |
| Outer Diameter (in) | 3.86 |
| Length (mm) | 195.5 |
| Gasket ID (mm) | 62 |
| Weight | 4.0 LB |
| EAN or UPC | 742330198155 |

