- 5.08 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 5.08 |
| I.D. | 3.35 in, 85 mm |
| Inner Diameter (mm) | 85 |
| Efficiency Beta | 9 Micron @ Beta 1000 |
| Outer Diameter (mm) | 129 |
| Media Type | Synthetic |
| O.D. | 5.08 in, 129 mm |
| Length (mm) | 276.4 |
| Length (in) | 10.88 |
| Length | 10.88 in, 276.4 mm |
| Efficiency Beta 1000 | 9 micron |
| Inner Diameter (in) | 3.35 |
| Style | Cartridge |
| Weight | 3.26 LB |
| EAN or UPC | 742330200513 |

