- 6.84 in Outside Diameter
- Cartridge Style
| O.D. | 6.84 in, 173.8 mm |
| Inner Diameter (in) | 4.22 |
| Media Brand | Synteq XP™ |
| Outer Diameter (mm) | 173.8 |
| Collapse Burst (mm) | 100 |
| Length (mm) | 225.6 |
| Gasket OD (in) | 6 |
| Length (in) | 8.88 |
| Overall Length (in) | 9 |
| Overall Length (mm) | 228.6 |
| Length | 8.88 in, 225.6 mm |
| Primary Application | CATERPILLAR 1672009 |
| Outer Diameter (in) | 6.84 |
| Efficiency Beta 1000 | 9 micron |
| Gasket OD (mm) | 152.4 |
| I.D. | 4.22 in, 107.3 mm |
| Media Type | Synteq XP |
| Efficiency Beta | 9 Micron @ Beta 1000 |
| Collapse Burst (in) | 6.9 |
| Inner Diameter (mm) | 107.3 |
| Style | Cartridge |
| Overall Length | 9 in, 228.6 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket O.D. | 6 in, 152.4 mm |
| Weight | 3.95 LB |
| EAN or UPC | 742330200520 |

