- 6.84 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10 |
| Gasket OD (in) | 6 |
| Outer Diameter (mm) | 173.8 |
| Gasket OD (mm) | 152.4 |
| Media Type | Synthetic |
| Gasket ID (mm) | 107.4 |
| I.D. | 4.22 in, 107.3 mm |
| Length | 8.88 in, 225.6 mm |
| Outer Diameter (in) | 6.84 |
| Overall Length (in) | 9 |
| Primary Application | CATERPILLAR 2492337 |
| Overall Length (mm) | 228.6 |
| Efficiency Beta 1000 | 23 micron |
| O.D. | 6.84 in, 173.8 mm |
| Collapse Burst (mm) | 145 |
| Gasket ID (in) | 4.23 |
| Inner Diameter (mm) | 107.3 |
| Length (mm) | 225.6 |
| Inner Diameter (in) | 4.22 |
| Length (in) | 8.88 |
| Efficiency Beta 200 | 18 micron |
| Efficiency Beta | 23 Micron @ Beta 1000, 18 Micron @ Beta 200 |
| Gasket I.D. | 4.23 in, 107.4 mm |
| Style | Cartridge |
| Gasket O.D. | 6 in, 152.4 mm |
| Collapse Burst | 145.04 psi, 10 bar |
| Overall Length | 9 in, 228.6 mm |
| Weight | 5.2 LB |
| EAN or UPC | 742330200537 |

