- 3.66 in Outside Diameter
- Secondary Type
- 13/16-12 UN Thread Size
- Spin-On Style
| Thread Size | 13/16-12 UN |
| Gasket I.D. | 3.05 in, 77.5 mm |
| Gasket OD (mm) | 86.2 |
| Gasket ID (in) | 3.05 |
| Style | Spin-On |
| O.D. | 3.66 in, 93 mm |
| Outer Diameter (mm) | 93 |
| Efficiency Test Std | SAE J1985 |
| Gasket OD (in) | 3.39 |
| Type | Secondary |
| Gasket ID (mm) | 77.5 |
| Efficiency 99% | 16 micron |
| Length (mm) | 107 |
| Collapse Burst (mm) | 100 mm |
| Length | 4.21 in, 107 mm |
| Gasket O.D. | 3.39 in, 86.2 mm |
| Outer Diameter (in) | 3.66 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Length (in) | 4.21 |
| Media Type | Cellulose |
| Collapse Burst (in) | 6.9 in |
| Weight | 0.9 LB |
| EAN or UPC | 742330043387 |
-
Prop 65


