- 3.66 in Outside Diameter
- Full-Flow
- M20 x 1.5 Thread Size
- Spin-On Style
| Gasket ID (mm) | 62 |
| Bypass Valve Setting HR (BAR) | 11 bar |
| Gasket OD (in) | 2.83 |
| Bypass Valve Setting LR (PSI) | 8 psi |
| Media Type | Cellulose |
| Gasket OD (mm) | 72 |
| Bypass Valve Setting HR (PSI) | 0.75 psi |
| O.D. | 3.66 in, 93 mm |
| Length (in) | 5.35 |
| Efficiency 99% | 40 micron |
| Outer Diameter (in) | 3.66 |
| Efficiency Test Std | ISO 16889 |
| Length (mm) | 136 |
| Outer Diameter (mm) | 93 |
| Primary Application | CATERPILLAR 1N4402H |
| Bypass Valve Setting LR (BAR) | 0.55 bar |
| Gasket ID (in) | 2.44 |
| Length | 5.35 in, 136 mm |
| Thread Size | M20 x 1.5 |
| Anti-Drainback Valve | Yes |
| Gasket I.D. | 2.44 in, 62 mm |
| Style | Spin-On |
| Type | Full-Flow |
| Gasket O.D. | 2.83 in, 72 mm |
| Bypass Valve Setting LR | 7.98 psi, 0.55 bar |
| Bypass Valve Setting HR | 10.88 psi, 0.75 bar |
| Bypass Valve | Yes |
| Weight | 1.1 LB |
| EAN or UPC | 742330199770 |
-
Prop 65


