- 4.8 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 4.8 |
| Outer Diameter (mm) | 122 |
| Length (in) | 5.24 |
| I.D. | 2.24 in, 57 mm |
| Primary Application | JOHN DEERE RE509672 |
| Inner Diameter (in) | 2.24 |
| Inner Diameter (mm) | 57 |
| Length | 5.24 in, 133 mm |
| Length (mm) | 133 |
| O.D. | 4.8 in, 122 mm |
| Efficiency 99% | 30 micron |
| Style | Cartridge |
| Weight | 0.62 LB |
| EAN or UPC | 742330200407 |

