- 4.06 in Outside Diameter
- Cartridge Style
| Length | 5.75 in, 146 mm |
| Outer Diameter (in) | 4.06 |
| O.D. | 4.06 in, 103 mm |
| Outer Diameter (mm) | 103 |
| Length (mm) | 146 |
| Length (in) | 5.75 |
| Style | Cartridge |
| Weight | 0.9 LB |
| EAN or UPC | 742330201091 |
| Length | 5.75 in, 146 mm |
| Outer Diameter (in) | 4.06 |
| O.D. | 4.06 in, 103 mm |
| Outer Diameter (mm) | 103 |
| Length (mm) | 146 |
| Length (in) | 5.75 |
| Style | Cartridge |
| Weight | 0.9 LB |
| EAN or UPC | 742330201091 |