- 4.65 in Outside Diameter
- Secondary Type
- 1 1/16-16 UN Thread Size
- Spin-On Style
| Outer Diameter (in) | 4.65 |
| Gasket ID (mm) | 98 |
| Length (mm) | 227 |
| O.D. | 4.65 in, 118 mm |
| Style | Spin-On |
| Gasket OD (in) | 4.33 |
| Thread Size | 1 1/16-16 UN |
| Outer Diameter (mm) | 118 |
| Efficiency 99% | 16 micron |
| Media Type | Cellulose |
| Length (in) | 8.94 |
| Gasket I.D. | 3.86 in, 98 mm |
| Gasket ID (in) | 3.86 |
| Type | Secondary |
| Gasket O.D. | 4.33 in, 110 mm |
| Gasket OD (mm) | 110 |
| Length | 8.94 in, 227 mm |
| Efficiency Test Std | SAE J1985 |
| Weight | 2.6 LB |
| EAN or UPC | 742330043462 |
-
Prop 65


