- 3.78 in Outside Diameter
- Full-Flow
- 13/16-16 UN Thread Size
- Spin-On Style
| Anti-Drainback Valve | Yes |
| Length (mm) | 131 |
| Media Type | Cellulose |
| O.D. | 3.78 in, 96 mm |
| Efficiency 99% | 40 micron |
| Thread Size | 13/16-16 UN |
| Gasket OD (in) | 3.39 |
| Gasket ID (in) | 3.03 |
| Length (in) | 5.16 |
| Gasket ID (mm) | 77 |
| Outer Diameter (mm) | 96 |
| Gasket OD (mm) | 86 |
| Outer Diameter (in) | 3.78 |
| Length | 5.16 in, 131 mm |
| Type | Full-Flow |
| Style | Spin-On |
| Gasket I.D. | 3.03 in, 77 mm |
| Gasket O.D. | 3.39 in, 86 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330043516 |
-
Prop 65


