- 3.23 in Outside Diameter
- In-Line Style
| Media Type | Cellulose |
| Length | 6.73 in, 171 mm |
| Outer Diameter (in) | 3.23 |
| Efficiency 50% | 23 micron |
| Length (in) | 6.73 |
| O.D. | 3.23 in, 82 mm |
| Outer Diameter (mm) | 82 |
| Style | In-Line |
| Length (mm) | 171 |
| Inlet Size | 5/16 |
| Outlet Diameter (in) | 0.31 in |
| Outlet Diameter (mm) | 7.89 mm |
| Outlet Diameter | 0.31 in, 7.89 mm |
| Weight | 0.125 LB |
| EAN or UPC | 742330043547 |

