- 1.91 in Outside Diameter
- In-Line Style
| Style | In-Line |
| Outer Diameter (in) | 1.91 |
| Outer Diameter (mm) | 48.5 |
| Media Type | Wire Mesh, Stainless Steel |
| O.D. | 1.91 in, 48.5 mm |
| Outlet Diameter (mm) | 9.5 mm |
| Efficiency 99% | 150 micron |
| Inlet Size | 3/8 |
| Length | 3.9 in, 99 mm |
| Outlet Diameter (in) | 0.37 in |
| Length (mm) | 99 |
| Outlet Diameter | 0.37 in, 9.5 mm |
| Length (in) | 3.9 |
| Weight | 0.1 LB |
| EAN or UPC | 742330081730 |

