- 3.82 in Outside Diameter
- 1-14 UN Thread Size
- Spin-On Style
| Gasket ID (in) | 2.48 |
| Collapse Burst (in) | 34.5 in |
| Length | 7.88 in, 200.2 mm |
| Collapse Burst (mm) | 500 mm |
| Efficiency Test Std | SAE J1985 |
| Outer Diameter (mm) | 97 |
| Gasket OD (in) | 2.76 |
| Gasket OD (mm) | 70 |
| Media Type | Synthetic |
| Thread Size | 1-14 UN |
| Gasket O.D. | 2.76 in, 70 mm |
| Outer Diameter (in) | 3.82 |
| Collapse Burst | 500.38 psi, 34.5 bar |
| Length (mm) | 200.2 |
| O.D. | 3.82 in, 97 mm |
| Length (in) | 7.88 |
| Gasket I.D. | 2.48 in, 63 mm |
| Style | Spin-On |
| Gasket ID (mm) | 63 |
| Efficiency 99% | 5 micron |
| Weight | 2.1 LB |
| EAN or UPC | 742330971284 |
-
Prop 65


