- 5.83 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Inner Diameter (in) | 1.02 |
| Outer Diameter (in) | 5.83 |
| Collapse Burst | 30.46 psi, 2.1 bar |
| I.D. | 1.02 in, 26 mm |
| Length (mm) | 193 |
| Efficiency Test Std | SAE J1985 |
| Emulsified H2O Efficiency | 95 Percent |
| Collapse Burst (mm) | 30 mm |
| Length | 7.6 in, 193 mm |
| Type | Water Separator |
| Length (in) | 7.6 |
| Collapse Burst (in) | 2.1 in |
| Inner Diameter (mm) | 26 |
| Outer Diameter (mm) | 148 |
| Efficiency 99% | 7 micron |
| Style | Cartridge |
| Media Type | Meltblown |
| O.D. | 5.83 in, 148 mm |
| Weight | 1.7 LB |
| EAN or UPC | 742330968314 |
-
Prop 65


