- 4.65 in Outside Diameter
- Full-Flow
- 1 5/8-12 UN Thread Size
- Spin-On Style
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 118 |
| Length (mm) | 260 |
| Bypass Valve Setting HR (BAR) | 30 bar |
| Media Type | Synthetic |
| Thread Size | 1 5/8-12 UN |
| Gasket OD (mm) | 110 |
| Bypass Valve Setting HR (PSI) | 2.1 psi |
| Length | 10.24 in, 260 mm |
| Bypass Valve Setting LR (BAR) | 1.8 bar |
| Efficiency 99% | 15 micron |
| O.D. | 4.65 in, 118 mm |
| Efficiency Test Std | ISO 4548-12 |
| Length (in) | 10.24 |
| Outer Diameter (in) | 4.65 |
| Collapse Burst (mm) | 149 |
| Gasket OD (in) | 4.33 |
| Bypass Valve Setting LR (PSI) | 26 psi |
| Gasket ID (in) | 3.86 |
| Gasket ID (mm) | 98 |
| Type | Full-Flow |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Bypass Valve Setting LR | 26.11 psi, 1.8 bar |
| Bypass Valve | Yes |
| Bypass Valve Setting HR | 30.46 psi, 2.1 bar |
| Style | Spin-On |
| Gasket O.D. | 4.33 in, 110 mm |
| Gasket I.D. | 3.86 in, 98 mm |
| Weight | 3.05 LB |
| EAN or UPC | 742330962626 |
-
Prop 65


