- 3.66 in Outside Diameter
- Full-Flow
- 1-16 UN Thread Size
- Spin-On Style
| Gasket O.D. | 2.83 in, 72 mm |
| Efficiency 99% | 15 micron |
| Gasket I.D. | 2.44 in, 62 mm |
| Media Type | Synthetic |
| Thread Size | 1-16 UN |
| Type | Full-Flow |
| Style | Spin-On |
| Length | 5.35 in, 136 mm |
| O.D. | 3.66 in, 93 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330962633 |

