- 4.52 in Outside Diameter
- Water Separator Type
- M85 x 2 Thread Size
- Spin-On Style
| O.D. | 4.52 in, 114.8 mm |
| Outer Diameter (mm) | 114.8 |
| Length | 10.74 in, 272.8 mm |
| Outer Diameter (in) | 4.52 |
| Length (in) | 10.74 |
| Efficiency 99% | 10 micron |
| Style | Spin-On |
| Type | Water Separator |
| Emulsified H2O Efficiency | 95 Percent |
| Efficiency Test Std | SAE J1985 |
| Thread Size | M85 x 2 |
| Length (mm) | 272.8 |
| Media Type | Synthetic |
| Weight | 2.7 LB |
| EAN or UPC | 742330197332 |
-
Prop 65


