Skip to content Skip to navigation menu
Water Separator Spin-On Fuel Filter Twist&Drain

P551056

Water Separator Spin-On Fuel Filter Twist&Drain
Item #106071607
  • 4.22 in Outside Diameter
  • Water Separator Type
  • 1-14 UN Thread Size
  • Spin-On Style
Water Separator Spin-On Fuel Filter Twist&Drain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.22 in Outside Diameter
  • Water Separator Type
  • 1-14 UN Thread Size
  • Spin-On Style
Gasket O.D. 3.48 in, 88.4 mm
Outer Diameter (in) 4.22
Length (mm) 147.1
Style Spin-On
Length 5.79 in, 147.1 mm
Gasket I.D. 3.17 in, 80.4 mm
Length (in) 5.79
Gasket ID (in) 3.17
Gasket OD (in) 3.48
Gasket OD (mm) 88.4
Emulsified H2O Efficiency 95 Percent
Type Water Separator
Thread Size 1-14 UN
Efficiency Test Std ISO 19438
Efficiency 99% 10 micron
O.D. 4.22 in, 107.3 mm
Media Type Cellulose, Meltblown
Outer Diameter (mm) 107.3
Gasket ID (mm) 80.4
Weight 1.6 LB
EAN or UPC 742330201664
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison