- 1.8 in Outside Diameter
| Outer Diameter (mm) | 45.66 |
| Primary Application | FORD 3C3Z7B155BA |
| Length (mm) | 85.3 |
| Length | 3.36 in, 85.3 mm |
| O.D. | 1.8 in, 45.66 mm |
| Outer Diameter (in) | 1.8 |
| Length (in) | 3.36 |
| Style | Cartridge |
| Weight | 0.2 LB |
| EAN or UPC | 7423309889474 |
| Outer Diameter (mm) | 45.66 |
| Primary Application | FORD 3C3Z7B155BA |
| Length (mm) | 85.3 |
| Length | 3.36 in, 85.3 mm |
| O.D. | 1.8 in, 45.66 mm |
| Outer Diameter (in) | 1.8 |
| Length (in) | 3.36 |
| Style | Cartridge |
| Weight | 0.2 LB |
| EAN or UPC | 7423309889474 |