- 4 in Outside Diameter
- Cartridge Style
| Overall Length (mm) | 235 |
| Overall Length (in) | 9.25 |
| Length (mm) | 232 |
| Gasket OD (mm) | 98 |
| Length | 9.13 in, 232 mm |
| Outer Diameter (in) | 4 |
| Gasket ID (mm) | 58.4 |
| Collapse Burst (mm) | 150 |
| Gasket ID (in) | 2.3 |
| Gasket OD (in) | 3.86 |
| Media Type | Cellulose |
| Collapse Burst (in) | 10.34 |
| Efficiency Beta 1000 | 26 micron |
| Inner Diameter (in) | 2.3 |
| Outer Diameter (mm) | 101.6 |
| Inner Diameter (mm) | 58.4 |
| Efficiency Beta 2 | 9 micron |
| Efficiency Beta | 26 Micron @ Beta 1000, 9 Micron @ Beta 2 |
| Length (in) | 9.13 |
| O.D. | 4 in, 101.6 mm |
| I.D. | 2.3 in, 58.4 mm |
| Collapse Burst | 149.97 psi, 10.34 bar |
| Style | Cartridge |
| Gasket O.D. | 3.86 in, 98 mm |
| Overall Length | 9.25 in, 235 mm |
| Gasket I.D. | 2.3 in, 58.4 mm |
| Weight | 1.18 LB |
| EAN or UPC | 742330983904 |

