- 5.07 in Outside Diameter
- Cartridge Style
| Length | 6.88 in, 174.8 mm |
| Inner Diameter (mm) | 85.1 |
| Gasket ID (in) | 3.35 |
| Efficiency Beta 2 | 9 micron |
| Gasket ID (mm) | 85 |
| Outer Diameter (in) | 5.07 |
| I.D. | 3.35 in, 85.1 mm |
| Gasket OD (mm) | 123.8 |
| Media Type | Cellulose |
| O.D. | 5.07 in, 128.8 mm |
| Collapse Burst (in) | 6.9 |
| Gasket OD (in) | 4.87 |
| Efficiency Beta | 9 Micron @ Beta 2 |
| Length (in) | 6.88 |
| Collapse Burst (mm) | 100 |
| Inner Diameter (in) | 3.35 |
| Length (mm) | 174.8 |
| Outer Diameter (mm) | 128.8 |
| Collapse Burst | 99.93 psi, 6.89 bar |
| Gasket I.D. | 3.35 in, 85 mm |
| Gasket O.D. | 4.87 in, 123.8 mm |
| Style | Cartridge |
| Weight | 1.75 LB |
| EAN or UPC | 742330983928 |

