- 3.66 in Outside Diameter
- Full-Flow
- M27 x 2 Thread Size
- Spin-On Style
| Length | 6.61 in, 168 mm |
| O.D. | 3.66 in, 93 mm |
| Outer Diameter (mm) | 93 |
| Gasket ID (in) | 2.44 |
| Outer Diameter (in) | 3.66 |
| Gasket ID (mm) | 62 |
| Thread Size | M27 x 2 |
| Primary Application | CNH 84228488 |
| Anti-Drainback Valve | Yes |
| Media Type | Cellulose |
| Length (in) | 6.61 |
| Efficiency 99% | 20 micron |
| Gasket OD (in) | 2.83 |
| Length (mm) | 168 |
| Gasket OD (mm) | 72 |
| Gasket O.D. | 2.83 in, 72 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Type | Full-Flow |
| Style | Spin-On |
| Weight | 1.45 LB |
| EAN or UPC | 7423309876818 |
-
Prop 65


