- 4.33 in Outside Diameter
- Full-Flow
- 1 1/8-16 UN Thread Size
- Spin-On Style
| Primary Application | DEUTZ 1174420 |
| Length | 10.08 in, 256 mm |
| Collapse Burst (in) | 4 |
| Thread Size | 1 1/8-16 UN |
| Bypass Valve Setting LR (PSI) | 36 psi |
| Outer Diameter (mm) | 110 |
| Gasket ID (in) | 3.62 |
| Length (mm) | 256 |
| Gasket ID (mm) | 92 |
| Anti-Drainback Valve | Yes |
| O.D. | 4.33 in, 110 mm |
| Efficiency Test Std | SAE J1858 |
| Efficiency 50% | 20 micron |
| Collapse Burst (mm) | 58 |
| Media Type | Cellulose |
| Outer Diameter (in) | 4.33 |
| Gasket OD (in) | 4.02 |
| Bypass Valve Setting LR (BAR) | 2.5 bar |
| Gasket OD (mm) | 102 |
| Length (in) | 10.08 |
| Bypass Valve | Yes |
| Collapse Burst | 58.02 psi, 4 bar |
| Type | Full-Flow |
| Bypass Valve Setting LR | 36.26 psi, 2.5 bar |
| Style | Spin-On |
| Gasket I.D. | 3.62 in, 92 mm |
| Gasket O.D. | 4.02 in, 102 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330043639 |

