- 3.71 in Width
- Box Style
| Length (in) | 4.95 |
| Efficiency 99% | 22 micron |
| Height (mm) | 80 |
| Height (in) | 3.15 |
| Style | Box |
| Length (mm) | 125.73 |
| Width | 3.71 in, 94.23 mm |
| Length | 4.95 in, 125.73 mm |
| Height | 3.15 in, 80 mm |
| Width (mm) | 94.23 |
| Width (in) | 3.71 |
| Weight | 1.5 LB |
| EAN or UPC | 742330043660 |
-
Prop 65


