- 2.99 in Outside Diameter
- Full-Flow
- 3/4-16 UN Thread Size
- Spin-On Style
| Bypass Valve Setting LR (PSI) | 11 psi |
| Length | 3.27 in, 83 mm |
| Outer Diameter (in) | 2.99 |
| Efficiency Test Std | ISO 16889 |
| Bypass Valve Setting HR (BAR) | 17 bar |
| Outer Diameter (mm) | 76 |
| Gasket OD (in) | 2.76 |
| Media Type | Synteq |
| Gasket OD (mm) | 70 |
| Bypass Valve Setting HR (PSI) | 1.17 psi |
| O.D. | 2.99 in, 76 mm |
| Primary Application | CASE |
| Thread Size | 3/4-16 UN |
| Anti-Drainback Valve | Yes |
| Gasket ID (in) | 2.36 |
| Efficiency 99% | 17 micron |
| Length (in) | 3.27 |
| Gasket ID (mm) | 60 |
| Media Brand | Synteq™ |
| Length (mm) | 83 |
| Bypass Valve Setting LR (BAR) | 0.76 bar |
| Bypass Valve | Yes |
| Style | Spin-On |
| Gasket I.D. | 2.36 in, 60 mm |
| Bypass Valve Setting HR | 16.97 psi, 1.17 bar |
| Bypass Valve Setting LR | 11.02 psi, 0.76 bar |
| Gasket O.D. | 2.76 in, 70 mm |
| Type | Full-Flow |
| Weight | 0.7 LB |
| EAN or UPC | 7423309880532 |

