- 5.9 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Efficiency Beta | 26 Micron @ Beta 1000, 9 Micron @ Beta 2, 15 Micron @ Beta 20, 23 Micron @ Beta 200 |
| Element Description | Hydraulic Cartridge |
| Collapse Burst (in) | 13.8 |
| Inner Diameter (in) | 4.34 |
| Efficiency Beta 20 | 15 micron |
| Length (in) | 17.72 |
| Efficiency Beta 1000 | 26 micron |
| O.D. | 5.9 in, 149.86 mm |
| Primary Application | KOMATSU 0706301210 |
| Outer Diameter (mm) | 149.86 |
| I.D. | 4.34 in, 110.24 mm |
| Length (mm) | 450.1 |
| Efficiency Beta 200 | 23 micron |
| Media Type | Cellulose |
| Length | 17.72 in, 450.1 mm |
| Efficiency Beta 2 | 9 micron |
| Collapse Burst (mm) | 200 |
| Inner Diameter (mm) | 110.24 |
| Outer Diameter (in) | 5.9 |
| Style | Cartridge |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Weight | 4.1 LB |
| EAN or UPC | 742330043721 |
-
Prop 65


