- 3.52 in Outside Diameter
- Full-Flow
- 3/4-16 Thread Size
- Spin-On Style
| Collapse Burst (in) | 5.5 |
| Efficiency 99% | 40 micron |
| Collapse Burst (mm) | 80 |
| Primary Application | OPEL 2866477 |
| Gasket ID (mm) | 60.2 |
| Thread Size | 3/4-16 |
| Outer Diameter (mm) | 89.5 |
| Gasket OD (mm) | 69.6 |
| Gasket ID (in) | 2.37 |
| Length (in) | 2.96 |
| Length (mm) | 75.3 |
| Gasket OD (in) | 2.74 |
| Length | 2.96 in, 75.3 mm |
| O.D. | 3.52 in, 89.5 mm |
| Outer Diameter (in) | 3.52 |
| Style | Spin-On |
| Gasket I.D. | 2.37 in, 60.2 mm |
| Gasket O.D. | 2.74 in, 69.6 mm |
| Type | Full-Flow |
| Collapse Burst | 79.77 psi, 5.5 bar |
| Weight | 0.4 LB |
| EAN or UPC | 742330086032 |

