- 3.43 in Length
- 2.99 in Outside Diameter
- Cellulose Media Type
- 13/16-16 UN Thread Size
| Collapse Burst (in) | 5.5 |
| Efficiency 99% | 40 MICRON |
| Gasket OD (mm) | 72 |
| Gasket ID (in) | 2.48 |
| Efficiency Test Std | SAE J1858 |
| Gasket ID (mm) | 63 |
| Outer Diameter (in) | 2.99 |
| Media Type | Cellulose |
| Length | 3.43 in, 87 mm |
| Anti-Drainback Valve | Yes |
| Collapse Burst (mm) | 80 |
| Length (mm) | 87 |
| Length (in) | 3.43 |
| Thread Size | 13/16-16 UN |
| Outer Diameter (mm) | 76 |
| Gasket OD (in) | 2.83 |
| Weight | 0.8 LB |
| EAN or UPC | 742330086568 |

