- 3.66 in Outside Diameter
| Length | 5.31 in, 135 mm |
| Gasket ID (in) | 2.4 |
| Length (mm) | 135 |
| O.D. | 3.66 in, 93 mm |
| Gasket OD (in) | 2.8 |
| Gasket OD (mm) | 71 |
| Outer Diameter (in) | 3.66 |
| Efficiency Test Std | SAE J1985 |
| Media Type | Cellulose |
| Length (in) | 5.31 |
| Gasket ID (mm) | 61 |
| Outer Diameter (mm) | 93 |
| Thread Size | 3/4-20 UN |
| Efficiency 99% | 50 micron |
| Gasket O.D. | 2.8 in, 71 mm |
| Style | Spin-On |
| Gasket I.D. | 2.4 in, 61 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330086582 |
-
Prop 65


