- 5.32 in Outside Diameter
- 1 3/8-16 UN Thread Size
- Spin-On Style
| Length | 12.13 in, 308 mm |
| Gasket ID (mm) | 100.3 |
| Media Type | Cellulose |
| Gasket OD (in) | 4.35 |
| Style | Spin-On |
| Gasket I.D. | 3.95 in, 100.3 mm |
| Gasket O.D. | 4.35 in, 110.5 mm |
| Gasket OD (mm) | 110.5 |
| Efficiency 99.9% | 5 micron |
| Outer Diameter (mm) | 135.2 |
| Collapse Burst (in) | 10.3 in |
| Outer Diameter (in) | 5.32 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Collapse Burst (mm) | 149 mm |
| Length (in) | 12.13 |
| Efficiency 99% | 4 micron |
| Thread Size | 1 3/8-16 UN |
| Gasket ID (in) | 3.95 |
| O.D. | 5.32 in, 135.2 mm |
| Length (mm) | 308 |
| Efficiency Test Std | SAE J1858 |
| Weight | 4.0 LB |
| EAN or UPC | 742330087299 |
-
Prop 65


