- 3.66 in Outside Diameter
- 13/16-16 UN Thread Size
- Spin-On Style
| Efficiency Beta 1000 | 23 micron |
| Efficiency Beta | 23 Micron @ Beta 1000, 1 Micron @ Beta 2 |
| Length (in) | 4.52 |
| O.D. | 3.66 in, 93 mm |
| Gasket ID (in) | 2.42 |
| Length (mm) | 114.8 |
| Outer Diameter (mm) | 93 |
| Gasket OD (in) | 2.85 |
| Bypass Valve Setting LR (BAR) | 1.4 bar |
| Length | 4.52 in, 114.8 mm |
| Gasket OD (mm) | 72.5 |
| Thread Size | 13/16-16 UN |
| Bypass Valve Setting LR (PSI) | 20 psi |
| Outer Diameter (in) | 3.66 |
| Media Type | Cellulose |
| Gasket ID (mm) | 61.5 |
| Efficiency Beta 2 | 1 micron |
| Gasket I.D. | 2.42 in, 61.5 mm |
| Gasket O.D. | 2.85 in, 72.5 mm |
| Style | Spin-On |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 20.31 psi, 1.4 bar |
| Weight | 1.1 LB |
| EAN or UPC | 742330080771 |

