- 1.18 in Inside Diameter
- 2.87 in Outside Diameter
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Length (mm) | 214.38 |
| I.D. | 1.18 in, 29.97 mm |
| Efficiency Beta | 25 Micron @ Beta 2 |
| Collapse Burst (in) | 3.4 |
| Length (in) | 8.44 |
| Media Type | Cellulose |
| Inner Diameter (mm) | 29.97 |
| Outer Diameter (in) | 2.87 |
| Length | 8.44 in, 214.38 mm |
| Collapse Burst (mm) | 49 |
| O.D. | 2.87 in, 72.89 mm |
| Inner Diameter (in) | 1.18 |
| Efficiency Beta 2 | 25 micron |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (mm) | 72.89 |
| Style | Cartridge |
| Collapse Burst | 49.31 psi, 3.4 bar |
| Weight | 0.5 LB |
| EAN or UPC | 742330043752 |
-
Prop 65


