- 6.02 in Outside Diameter
- Cartridge Style
| I.D. | 3.5 in, 89 mm |
| Inner Diameter (in) | 3.5 |
| Efficiency 50% | 25 micron |
| O.D. | 6.02 in, 153 mm |
| Outer Diameter (in) | 6.02 |
| Outer Diameter (mm) | 153 |
| Length | 14.49 in, 368 mm |
| Length (in) | 14.49 |
| Inner Diameter (mm) | 89 |
| Length (mm) | 368 |
| Style | Cartridge |
| Weight | 3.05 LB |
| EAN or UPC | 742330104453 |
-
Prop 65


