- 3.66 in Outside Diameter
- 1 1/8-16 UN Thread Size
- Spin-On Style
| Outer Diameter (mm) | 93 |
| Gasket ID (in) | 2.01 |
| Gasket OD (mm) | 71 |
| Gasket ID (mm) | 51 |
| Gasket OD (in) | 2.8 |
| Efficiency Beta 2 | 16 micron |
| Outer Diameter (in) | 3.66 |
| Media Type | Cellulose |
| O.D. | 3.66 in, 93 mm |
| Length | 6.81 in, 173 mm |
| Efficiency Beta | 26 Micron @ Beta 1000, 16 Micron @ Beta 2 |
| Length (mm) | 173 |
| Length (in) | 6.81 |
| Efficiency Beta 1000 | 26 micron |
| Thread Size | 1 1/8-16 UN |
| Primary Application | MITSUBISHI C45702411 |
| Gasket O.D. | 2.8 in, 71 mm |
| Gasket I.D. | 2.01 in, 51 mm |
| Style | Spin-On |
| Weight | 1.5 LB |
| EAN or UPC | 742330106730 |

