- 3.7 in Outside Diameter
- Full-Flow
- 1 1/2-16 UN Thread Size
- Spin-On Style
| Gasket OD (mm) | 96 |
| Gasket ID (mm) | 82 |
| Length | 5.51 in, 140 mm |
| O.D. | 3.7 in, 94 mm |
| Efficiency 99% | 48 micron |
| Length (mm) | 140 |
| Outer Diameter (in) | 3.7 |
| Length (in) | 5.51 |
| Collapse Burst (mm) | 100 |
| Primary Application | JOHN DEERE RE59754 |
| Gasket OD (in) | 3.78 |
| Outer Diameter (mm) | 94 |
| Collapse Burst (in) | 6.9 |
| Element Description | Hydraulic Spin-On |
| Thread Size | 1 1/2-16 UN |
| Gasket ID (in) | 3.23 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Style | Spin-On |
| Gasket I.D. | 3.23 in, 82 mm |
| Gasket O.D. | 3.78 in, 96 mm |
| Type | Full-Flow |
| Weight | 1.3 LB |
| EAN or UPC | 742330107706 |

